Beli stainless steel batangan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Stainless Tube (SUS304) (Plat)
    Mulai

    Rp319.900

    AS ONE Stainless Tube (SUS304) (Plat)
    Deskripsi:
    A stainless steel tube that can be used in a variety of situations.
    atribut:
    • Material: Stainless steel (SUS304)
    • Length (mm): 1000
  2. Non Brand Stainless Steel Plate
    Mulai

    Rp98.900

    Non Brand Stainless Steel Plate
    atribut:
    • Material: Stainless Steel SUS 304
  3. TEKIRO Spray Gun Air Engine Cleaning (Semprotan Angin Kompresor)
    Mulai

    Rp219.900

    TEKIRO Spray Gun Air Engine Cleaning (Semprotan Angin Kompresor)
    Deskripsi:
    Berfungsi untuk mebersihkan kotoran dan debu yang ada di kendaraan dengan bantuan kompressor Fungsi : untuk mebersihkan kotoran dan debu yang ada di kendaraan dengan bantuan kompressor Material : chrome vanadium
    atribut:
    • Size (inch): 15
    • Material: Chrome Vanadium
    • Dimension 2 (mm): 12
    • Dimension 1 (mm): 245
    • Dimension 4 (mm): 144
    • Dimension 5 (mm): 6
    • Dimension 3 (mm): 35
    • Dimension 6 (mm): 1200
  4. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    50%
    Mulai

    Rp14.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  5. air Kran Tembok Air Dingin
    Mulai

    Rp129.900

    air Kran Tembok Air Dingin
    Deskripsi:
    - Kran tembok air dingin- Desain unik minimalis dengan handle bentuk stick pendek- Bodi dan handle terbuat dari stainless steel 304- Lebih kuat, awet dan tahan karat- Untuk instalasi pipa 1/2inch- Panjang x lebar x tinggi: 12cm x 5cm x 7cm- Cara pakai nya adalah dg memutar posisi stang dari posisi semula ke arah berlawanan jarum jam 90 derajat dari off ke on- Terdapat nepple untuk mesin cuci
    atribut:
    • Size (inch): 1/2
  6. monotaro.id Flat Head Machine Screw SS304 (Baut JF / Kepala Rata)
    31%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.900

    monotaro.id Flat Head Machine Screw SS304 (Baut JF / Kepala Rata)
    Deskripsi:
    Baut JF ini memiliki kepala yang rata dan dibuat dari stainless steel 304, sehingga baut ini memiliki daya tahan karat yang sangat baik.
  7. WIEGMANN Electrical Enclosure
    Mulai

    Rp499.900

    WIEGMANN Electrical Enclosure
    Deskripsi:
    Ideal for above-ground protection of electrical components, these enclosures feature a sloped top to keep contaminants from collecting on the surface. Select models based on NEMA rating for your specific application. NEMA 3 models protect against ingress of water from rain, snow, and sleet, as well as ingress of solids such as dust, lint, fibers, and flyings. NEMA 3R models add corrosion resistance. NEMA 4 models protect against dirt, rain, sleet, snow, windblown dust, splashing water, and the external formation of ice in indoor and outdoor settings. NEMA 4X rated models add corrosion resistance. NEMA 12 rated models protect against dirt, dust, lint, fibers and flyings, as well as dripping and light splashing of liquids. NEMA 13 rated models provide the same protection as NEMA 12 models, while also protecting against the spraying and splashing, and seepage of water, oil, and noncorrosive coolants.
  8. Non Brand Stainless Steel Butt Weld Elbow SCH20 (Sambungan Siku Las)
    Mulai

    Rp1.199.900

    Non Brand Stainless Steel Butt Weld Elbow SCH20 (Sambungan Siku Las)
    atribut:
    • Connection: Welded
    • Fitting Angle (°): 90
    • Material: Stainless Steel 304
    • Pipe Wall Thickness: SCH 20
  9. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 Inch (Baut Mur Hexagonal)
    Mulai

    Rp12.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 Inch (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
    atribut:
    • Material: SS 316
  10. THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    51%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 304
  11. TEKIRO Spiral Recoil Air Hose AT Series (Selang Angin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    TEKIRO Spiral Recoil Air Hose AT Series (Selang Angin)
    Deskripsi:
    Berfungsi untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
  12. ABUS Four-line Variable Dail Stainless Shackle Padlock
    Mulai

    Rp379.900

    ABUS Four-line Variable Dail Stainless Shackle Padlock
    atribut:
    • Width (mm): 42
    • Shackle Diameter (mm): 6
    • B (mm): 26
    • C (mm): 22
    • Purpose of Use: Warehouses, lockers, mail boxes, tool boxes, storage boxes, etc.
  13. Eins Jungle Gym SS Pipe
    Mulai

    Rp719.900

    Eins Jungle Gym SS Pipe
    Deskripsi:
    12*0.6*1500 is a 1500mm long, stainless steel, Phi.12 Jungle Gym pipe.
    atribut:
    • Material: SS304
  14. Tajima Cutter Knife for Light Work (Pisau Cutter)
    33%
    Mulai

    Rp37.900

    Tajima Cutter Knife for Light Work (Pisau Cutter)
    Deskripsi:
    -Optimum for cutting thin objects.-Two replacement blades can be built in the body.-With blade folding device (snapper).
  15. Maslon Grill Double Stainless Steel Grill
    Mulai

    Rp669.900

    Maslon Grill Double Stainless Steel Grill
    Deskripsi:
    Double Stainless Steel Grill is a Grill from the Maslon Grill brand of Maspion Logam Jawa. Made from High-Quality stainless steel. If Maspion Family wants to build an outdoor kitchen this grill is perfect. Double Stainless Steel Grill will cook that steak to perfection every single time. Perfect for barbeque party. This grill has a lot of features that will help to create an unforgettable moment with friends and family.
    atribut:
    • Material: Stainless Steel
    • Handle: Wooden
    • Grid Surface: Chrome Nickel
    • Color: Silver
    • Ignition: Charcoal
  16. DURAN Bottle without Screw Cap (Botol BOD)
    Mulai

    Rp24.999.900

    DURAN Bottle without Screw Cap (Botol BOD)
    atribut:
    • Capacity (ml): 1500
    • Diameter (mm): 120
    • Height (mm): 201
    • DIN Thread (GL): 45
  17. Rinrei Tape Lakban PE CLAF (Selotip)
    Mulai

    Rp169.900

    Rinrei Tape Lakban PE CLAF (Selotip)
    Deskripsi:
    -The expansion force is very light and excellent in hand cuttability.-It uses excellent water resistance base materials.
  18. Dunia Horeca Bowl Stainless Steel (Mangkok)
    Mulai

    Rp37.900

    Dunia Horeca Bowl Stainless Steel (Mangkok)
    atribut:
    • Material: Stainless Steel
Daftar Harga stainless steel batangan Terbaru October 2026
AS ONE Stainless Tube (SUS304) (Plat)Rp319.900
Non Brand Stainless Steel PlateRp98.900
AS ONE Stainless Steel Plate Shearing Cut (Lembaran Baja Potong)Rp259.900
TEKIRO Spray Gun Air Engine Cleaning (Semprotan Angin Kompresor)Rp219.900
monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)Rp14.900
air Kran Tembok Air DinginRp129.900
monotaro.id Flat Head Machine Screw SS304 (Baut JF / Kepala Rata)Rp2.900
WIEGMANN Electrical EnclosureRp499.900
Non Brand Stainless Steel Butt Weld Elbow SCH20 (Sambungan Siku Las)Rp1.199.900
monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 Inch (Baut Mur Hexagonal)Rp12.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)